Shop All Wedge Anchors
Dewalt
Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Galvanized, 20 PK
Mfr # 7741HD5-PWR
Zoro # G5360210
original price:
$149.57
40% off
new price: $89.69
/pk 20, $4.48/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud- HD5
- Material Carbon Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7741HD5-PWR
- Zoro # G5360210
- UPC # 075352869551
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-3/4" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-3/8" |
Thread Length | 2 1/4 in |
Nut Width | 1.125 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 4 3/4 in, Thread Length 2 1/4 in, Material Steel, Material Grade/Class Medium Carbon, Finish Hot Dipped Galvanized, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness 6 in, Nut Width 1.125 in, Washer Outside Diameter Not Applicable, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (K2008-ZN)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-66LF)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51450.080.0001)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-ALS4T-8125-3.8/B)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Galvanized, 50 PK (7717HD5-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Galvanized, 50 PK (7715HD5-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Galvanized, 20 PK (7742HD5-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07342-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 25 PK (7430SD1-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (07622-PWR)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Hot Dipped Galvanized, 25 PK (09643)
- Dewalt Wedge Anchors