Shop All Wedge Anchors
Dewalt
Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Galvanized, 50 PK
Mfr # 7720HD5-PWR
Zoro # G5364648
product price: $72.79
/pk 50, $1.46/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud- HD5
- Material Carbon Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7720HD5-PWR
- Zoro # G5364648
- UPC # 075352868936
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2" |
Thread Length | 1 in |
Nut Width | 0.75 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Thread Length 1 in, Material Steel, Material Grade/Class Medium Carbon, Finish Hot Dipped Galvanized, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 in, Minimum Material Thickness 4 in, Nut Width 0.75 in, Washer Outside Diameter Not Applicable, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1, Zinc Steel Hex Head 400 PK (21341)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700D87-)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (31C37KBC)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04100.075.0600)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Galvanized, 50 PK (7715HD5-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Galvanized, 20 PK (7741HD5-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Galvanized, 50 PK (7724HD5-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07312-PWR)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 25 PK (07332-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (7450SD1-PWR)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- Dewalt Concrete Anchors