Shop All Power Inverters
Dewalt
Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets
Mfr # DXAEPI1000
Zoro # G108654652
Free Shipping & Returns
Not eligible for select promotions
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,000 W
- Continuous Output Power 1,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12 V
- Inverter Output Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXAEPI1000
- Zoro # G108654652
- UPC # 814632012979
- Country of Origin Viet Nam
- Category Power Inverters
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Inverter |
Peak Output Power | 2,000 W |
Continuous Output Power | 1,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12 V |
Inverter Output Voltage | 120 V |
Outlet Type | Standard 3-Prong Outlet |
Number of Outlets | 2 |
Nominal Output Power | 1,000 W |
Description
DeWalt 1000 Watt AC Power Inverter, 1000 Watt power inverter, Features dual 120 volt AC outlets and 3, 31 Amp USB charging ports, Perfect for charging electronics such as laptops, power tools, and other electronic devices on the job site, Features an LCD screen showing realtime information on status of power consumption, battery status, and any fault issues, Slim aluminum housing and integrated grommets for easy mounting and installation, Battery connectors and mounting hardware included 12V DC, accessory adapter not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- KILLARK Union, Female, 2 In (GUF-6)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/2" x 150ft- Black (F6-050-150-BK)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 20A, 600V AC, Non-Indicating (KLDR020)
- TRIPP LITE Power Inverter, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (PV1250FC)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 3,000 W Continuous, 1 Outlets (PIN123020100)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 2 Outlets (PV2400FC)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 1 Outlets (SAM-450-12E)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP243021102)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 8,000 W Peak, 4,000 W Continuous (PICOGLF40W12120240VS)
- Dewalt Power Inverters