Shop All Sleeve Anchors
Dewalt
Power-Bolt+ Sleeve Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 15 PK
Mfr # 6944SD-PWR
Zoro # G5366072
original price:
$134.99
14% off
new price: $114.99
/pk 15, $7.67/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Overall Length 5"
- Sub-Brand Power-Bolt+
- Material Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 6944SD-PWR
- Zoro # G5366072
- UPC # 075352805344
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 5" |
Drill Bit Size | 5/8" |
Minimum Installation Depth | 2-3/4" |
Anchor Length | 5 in |
Minimum Hole Depth | 2 3/4 in |
Nut Width | 0.75 in |
Washer Outside Diameter | 1.25 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Overall Length 5 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.75 in, Washer Outside Diameter 1.25 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 5/8 in, Compatible Material Concrete, Minimum Installation Torque 60 ft-lb, Maximum Installation Torque 60 ft-lb, Minimum Installation Depth 2 3/4 in, Minimum Hole Depth 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK (M04110.200.0040)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Galvanized, 20 PK (7742HD5-PWR)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- ZORO SELECT M8-1.25 x 30 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0030)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 5-1/4" L, Steel Zinc Plated, 10 PK (6954SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (6930SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 15 PK (6945SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 5-3/4" L, Steel Zinc Plated, 25 PK (6936SD-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Plain, 50 PK (05910-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK (05315S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Plain, 25 PK (06160S-PWR)
- Dewalt Concrete Anchors