Shop All Sleeve Anchors
Dewalt
Power-Bolt Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 06983-PWR
Zoro # G8721964
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 6"
- Sub-Brand Power-Bolt
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 06983-PWR
- Zoro # G8721964
- UPC # 753520698386
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 6" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 6 in |
Minimum Hole Depth | 3/4 in |
Washer Outside Diameter | 0.81 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 6 in, Thread Size 5/16 In.-18, Drive Type Socket, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.81 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 25 ft-lb, Maximum Installation Torque 25 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A4, PK25 (M55700.020.0040)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 10 PK (PFM1411840)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 180 PK (B38400.075.0004)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0150)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05030S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (05034S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05150S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK (06153S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK (06156S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (06981-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05305S-PWR)
- Dewalt Sleeve Anchors