Shop All Sleeve Anchors
Dewalt
Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK
Mfr # 6914SD-PWR
Zoro # G5380249
product price: $128.99
/pk 50, $2.58/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Overall Length 3-1/2"
- Sub-Brand Power-Bolt+
- Material Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 6914SD-PWR
- Zoro # G5380249
- UPC # 075352805177
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-1/2" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1-5/8" |
Minimum Hole Depth | 1 5/8 in |
Washer Outside Diameter | 0.73 in |
Nut Width | 0.5 in |
Anchor Length | 3 1/2 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 3 1/2 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.5 in, Washer Outside Diameter 0.73 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Concrete, Minimum Installation Torque 20 ft-lb, Maximum Installation Torque 20 ft-lb, Minimum Installation Depth 1 5/8 in, Minimum Hole Depth 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/16 in L, Steel Body, 100 PK (TSC0814-100)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-7, 3 ft, Steel, Grade 8, Plain Finish (2022962)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Plain Stainless Steel (U17567.050.0600)
- ZORO SELECT #10-24 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0037)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 4-3/4" L, Steel Zinc Plated, 25 PK (6934SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (6916SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 5-1/4" L, Steel Zinc Plated, 10 PK (6954SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05040S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (06175S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (05235S-PWR)
- Dewalt Sleeve Anchors