Shop All Sleeve Anchors
Dewalt
Power-Bolt Sleeve Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Plain, 50 PK
Mfr # 05914-PWR
Zoro # G8722034
product price: $306.99
/pk 50, $6.14/ea
Free Shipping & Returns
Not eligible for select promotions
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 3-1/2"
- Sub-Brand Power-Bolt
- Material Type Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05914-PWR
- Zoro # G8722034
- UPC # 753520591434
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-1/2" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 3 1/2 in |
Nut Width | 0.5 in |
Minimum Hole Depth | 7/16 in |
Washer Outside Diameter | 0.81 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 3 1/2 in, Thread Size 5/16 In.-18, Drive Type External Hex, Head Type Hex, Nut Width 0.5 in, Washer Outside Diameter 0.81 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 3/8 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 18 ft-lb, Minimum Installation Depth 2 in, Minimum Hole Depth 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYCAM)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/8-16 Thread Size 12 Feet Long (98957A031)
- ZORO SELECT Cotter Pin, 3/64"Dx3/4" L, Steel, PK500 (WWG-046-0750-LZ)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x4 In (1BAH3)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Plain, 50 PK (05910-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK (05906-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel Plain, 100 PK (05902-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 15 PK (6945SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 5-3/4" L, Carbon Steel Zinc Plated, 10 PK (05045S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (05345S-PWR)
- VESTIL Sleeve Anchor, 3/8" Dia., 5/8" L, Steel Zinc Plated (AS-584)
- Dewalt Concrete Anchors