Shop All Sleeve Anchors
Dewalt
Power-Bolt Sleeve Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Plain, 50 PK
Mfr # 05910-PWR
Zoro # G8722025
original price:
$229.99
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 2-1/4"
- Sub-Brand Power-Bolt
- Material Type Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 05910-PWR
- Zoro # G8722025
- UPC # 753520591052
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/4" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 2 1/4 in |
Washer Outside Diameter | 0.81 in |
Minimum Hole Depth | 7/16 in |
Nut Width | 0.5 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 2 1/4 in, Thread Size 5/16 In.-18, Drive Type External Hex, Head Type Hex, Nut Width 0.5 in, Washer Outside Diameter 0.81 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 3/8 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 18 ft-lb, Minimum Installation Depth 2 in, Minimum Hole Depth 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07000.019.0225)
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (56205)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK (05906-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Plain, 50 PK (05914-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel Plain, 100 PK (05902-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05038S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05305S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK (05215S-PWR)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 25 PK (5036ASLH188)
- Dewalt Sleeve Anchors