Shop All Sleeve Anchors
Dewalt
Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK
Mfr # 05906-PWR
Zoro # G8722016
product price: $585.99
/pk 100, $5.86/ea
Free Shipping & Returns
Not eligible for select promotions
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 3"
- Sub-Brand Power-Bolt
- Material Type Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05906-PWR
- Zoro # G8722016
- UPC # 753520590680
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Drill Bit Size | 1/4" |
Thread Size | #10-24 |
Minimum Installation Depth | 1/2" |
Nut Width | 0.3125 in |
Anchor Length | 3 in |
Minimum Hole Depth | 5/16 in |
Washer Outside Diameter | 0.5 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 3 in, Thread Size #10-24, Drive Type External Hex, Head Type Hex, Nut Width 0.3125 in, Washer Outside Diameter 0.5 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 1/4 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (34863)
- AZTEC LIFTING HARDWARE Eye Bolt 3/8"-10, 10 in Shank, 3/4 in ID, Carbon Steel, Self Colored (NPP38B)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 2 in, 2 in Wd, Black, 50 PK (2X2KIHLM)
- ZORO SELECT Arch Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1644)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Plain, 50 PK (05910-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Plain, 50 PK (05914-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (06150S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05035S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 15 PK (6945SD-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (1706000)
- Dewalt Concrete Anchors