Shop All Sleeve Anchors
Dewalt
Power-Bolt Sleeve Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel Plain, 100 PK
Mfr # 05902-PWR
Zoro # G8722007
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 1-1/4"
- Sub-Brand Power-Bolt
- Material Type Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 05902-PWR
- Zoro # G8722007
- UPC # 753520590208
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/4" |
Drill Bit Size | 1/4" |
Thread Size | #10-24 |
Minimum Installation Depth | 1/2" |
Anchor Length | 1 1/4 in |
Nut Width | 0.3125 in |
Washer Outside Diameter | 0.5 in |
Minimum Hole Depth | 5/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 1 3/4 in, Thread Size #10-24, Drive Type External Hex, Head Type Hex, Nut Width 0.3125 in, Washer Outside Diameter 0.5 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 1/4 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81130)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3315000)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 90 mm L, 2 PK (31146)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 6 PK (35142)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Plain, 50 PK (05910-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK (05906-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Plain, 50 PK (05914-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 15 PK (6945SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK (06156S-PWR)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 60 PK (B09100.062.0425)
- Dewalt Concrete Anchors