Shop All Sleeve Anchors
Dewalt
Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK
Mfr # 05930-PWR
Zoro # G8722052
product price: $311.99
/pk 50, $6.24/ea
Free Shipping & Returns
Not eligible for select promotions
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 2-3/4"
- Sub-Brand Power-Bolt
- Material Type Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05930-PWR
- Zoro # G8722052
- UPC # 753520593032
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Drill Bit Size | 1/2" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-1/2" |
Anchor Length | 2 3/4 in |
Minimum Hole Depth | 9/16 in |
Washer Outside Diameter | 1 in |
Nut Width | 0.5625 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 2 3/4 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 1/2 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 30 ft-lb, Maximum Installation Torque 30 ft-lb, Minimum Installation Depth 2 1/2 in, Minimum Hole Depth 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03289)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/4, PK100 (U07840.031.0025)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 8 PK (31013)
- ZORO SELECT Taper Pin, #2/0, 1/2 OAL, PK50 (3DYZ2)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK (05906-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Plain, 50 PK (05914-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Plain, 50 PK (05910-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (06981-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK (05215S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05305S-PWR)
- VESTIL Sleeve Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 12 PK (AS-125-12PK)
- Dewalt Concrete Anchors