Shop All Powder Actuated Tool Accessories
Dewalt
Powder Load, 0.27 Caliber, Red, PK100
Mfr # 50630-PWR
Zoro # G0073440
product price: $13.55
/pk 100, $0.14/ea
Not eligible for select promotions
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DFD270, Mfr. No. P3500, P3600, PA3500, Sniper
- Caliber Loads 0.27
- Color Red
- Number of Pieces 1
- Application Fastening into Concrete and Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 50630-PWR
- Zoro # G0073440
- UPC # 753526225692
- Country of Origin United States
- Category Powder Actuated Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Powder Load |
For Use With | DFD270, Mfr. No. P3500, P3600, PA3500, Sniper |
Caliber Loads | 0.27 |
Color | Red |
Number of Pieces | 1 |
Application | Fastening into Concrete and Steel |
Caliber | 0.27 |
Load Format | Strip Loads |
Load Color | Red |
Casing Color | Brass |
Power Level | Brass 5 |
Description
Powder Load, Caliber 0.27, Load Color Red, Casing Color Brass, Load Format Strip Loads, Power Level Brass 5, Application Fastening into Concrete and Steel, For Use With DFD270, Mfr. No. P3500, P3600, PA3500, Sniper, Package Quantity 100
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Zinc Silver Met, Comp:Stainless Steel Bright (K1626.5123X50)
- TAMPER-PRUF SCREWS 35 Piece Tamperproof Complete Tool Kit (TSDK36)
- ICS Clutch Cup (543909)
- DEWALT Drive Pin, 1 in., Silver, PK100 (50026-PWR)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50032-PWR)
- DEWALT Drive Pin, 1 in., Silver, PK100 (50090-PWR)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50114-PWR)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50034-PWR)
- DEWALT Powder Load, 0.22 Caliber, Green, PK100 (50504-PWR)
- DEWALT Drive Pin, 3 in., Silver, PK100 (50116-PWR)
- Dewalt Power Fastening Tools