Shop All Powder Actuated Tool Accessories
Dewalt
Powder Load, 0.27 Caliber, Green, PK100
Mfr # 50622-PWR
Zoro # G1816431
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With DFD270, Mfr. No. P3500, P3600, PA3500, Sniper
- Caliber Loads 0.27
- Number of Pieces 1
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 50622-PWR
- Zoro # G1816431
- UPC # 753526224398
- Country of Origin United States
- Category Powder Actuated Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Powder Load |
For Use With | DFD270, Mfr. No. P3500, P3600, PA3500, Sniper |
Caliber Loads | 0.27 |
Number of Pieces | 1 |
Color | Green |
Application | Fastening into Concrete |
Load Color | Green |
Power Level | Brass 2 |
Load Format | Strip Loads |
Casing Color | Brass |
Caliber | 0.27 |
Description
Powder Load, Caliber 0.27, Load Color Green, Casing Color Brass, Load Format Strip Loads, Power Level Brass 2, Application Fastening into Concrete, For Use With DFD270, Mfr. No. P3500, P3600, PA3500, Sniper, Package Quantity 100
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bin Cup Set For I-BOXX-53, PCS 12 (ORG53-12)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2318BG-200)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 2" (SPI.3/8)
- OSG Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (1400115505)
- DEWALT Drive Pin, 3 in., Silver, PK100 (50116-PWR)
- DEWALT Powder Load, 0.27 Caliber, Red, PK100 (50630-PWR)
- DEWALT Powder Load, 0.22 Caliber, Green, PK100 (50504-PWR)
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50022-PWR)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50034-PWR)
- SIMPSON STRONG-TIE Rod Hanger, 1-5/16 in, 0.157 in Shank, 0.3 in Head (PTRHA3-131)
- Dewalt Power Fastening Tools