Shop All Powder Actuated Tool Accessories
Dewalt
Powder Load, 0.22 Caliber, Brown, PK100
Mfr # 50502-PWR
Zoro # G0073468
Not eligible for select promotions
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. P1000, P2201, T1000
- Caliber Loads 0.22
- Color BROWN
- Number of Pieces 0
- Application Fastening into Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 50502-PWR
- Zoro # G0073468
- UPC # 753526020662
- Country of Origin United States
- Category Powder Actuated Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Powder Load |
For Use With | Mfr. No. P1000, P2201, T1000 |
Caliber Loads | 0.22 |
Color | BROWN |
Number of Pieces | 0 |
Application | Fastening into Concrete |
Load Format | Single Shot |
Caliber | 0.22 |
Load Color | Brown |
Power Level | Brass 2 |
Casing Color | Brass |
Description
Powder Load, Caliber 0.22, Load Color Brown, Casing Color Brass, Load Format Single Shot, Power Level Brass 2, Application Fastening into Concrete, For Use With Mfr. No. P1000, P2201, T1000, Package Quantity 100
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 17-155 Power Trowel Blades 36" Flat Finish, Set Of 4 (17-155)
- INGERSOLL-RAND Heavy Duty Air Cut-Off Tool, 326 (IRT326)
- ZORO SELECT Floor Vibration Isolator, 15 to 45 lb. (48PW87)
- FREUD General Purpose Blade, 18 (LU72M018)
- DEWALT Powder Load, 0.22 Caliber, Yellow, PK100 (50506-PWR)
- DEWALT Drive Pin, 1 in., Silver, PK100 (50090-PWR)
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50070-PWR)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50034-PWR)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50114-PWR)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- DEWALT Drive Pin, 2 in., Silver, PK100 (50112-PWR)
- Dewalt Powder Actuated Tool Accessories