Shop All Powder Actuated Drivers and Guns Kits
Dewalt
Powder Actuated Tool, Semi Automatic
Mfr # 52019-PWR
Zoro # G8724195
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Semi Automatic
- Caliber Loads 0.27
- Fasteners 0.3 Head Pin
- Tool Length (In.) 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 52019-PWR
- Zoro # G8724195
- UPC # 753526436258
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Tool Length (In.) | 19 1/2 in |
Overall Height | 7 in |
Muzzle Dia. | 5/16 in |
For Max. Pin Length - with Washer | 3 in |
For Pin Dia. | 157/1000 in |
Overall Length | 13 5/8 in |
Overall Width | 1 1/2 in |
For Max. Pin Length - without Washer | 3 in |
Description
Powder Actuated Gun, Power Source Powder Actuated, Duty Rating General Duty, Caliber 0.27, Charge Actuation Semi-Automatic, Charge Style Strip, Collation Style Bulk, Compatible Charge Colors Brown, Green, Red, Yellow, Compatible Charge Levels 2, 3, 4, 5, Muzzle Dia. 5/16 in, Operation Mode Trigger, For Pin Dia. 157/1000 in, For Max. Pin Length - without Washer 3 in, For Max. Pin Length - with Washer 3 in, Application Electrical, Maintenance, Remodeling, Telecommunications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- WESTWARD #48 2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM19)
- ECLIPSE TOOLS Robertson Screwdriver, S1x4", Rubber Gri (800-106)
- HHIP 5C Expanding Collet .250-.468" (3900-1627)
- DEWALT Powder Actuated Gun, Auto, 0.27 Caliber (DFD270MK)
- DEWALT Powder Actuated Tool, Semi Automatic (52000-PWR)
- RAMSET PIN DRIVE 3"" 100PK (794)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- RAMSET Triggershot Tool .22Calb (40066)
- RAMSET Ramset 16942 Semi-Automatic Hammer Tool (16942)
- RAMSET DRIVE PIN W/WSHR 1-1/4"" (00800)
- Dewalt Power Fastening Tools