Shop All Tool Belts & Pouches
Dewalt
Pouch, Tool Pouches, Brown, Leather, 12 Pockets
Mfr # DWST550115
Zoro # G708563613
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Leather
- Tool Storage Type Included Pouch
- Color Brown
- Features Dual-Sided Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST550115
- Zoro # G708563613
- UPC # 885911906616
- Country of Origin India
- Category Tool Belts & Pouches
Dimensions
Overall Height | 13 3/4 in |
Overall Width | 2 1/4 in |
For Maximum Belt Width | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Pouches |
Material | Leather |
Tool Storage Type Included | Pouch |
Color | Brown |
Features | Dual-Sided Design |
Number of Outside Pockets | 8 |
Closure Type | Open Top |
Number of Inside Pockets | 4 |
Includes | (1) Leather and Webbing Belt |
Style | Pouch |
Number of Pockets | 12 |
Compatible with Product Type | Hammer, Level, Pencils, Screw Driver, Speed Square, Tape Measure |
Attachment Type | Belt Slot |
Description
Tool Pouches, Attachment Type Belt Slot, Closure Type Open Top, Color Brown, Compatible with Product Type Hammer, Level, Pencils, Screw Driver, Speed Square, Tape Measure, Features Dual-Sided Design, For Maximum Belt Width 2 1/2 in, Includes (1) Leather and Webbing Belt, Material Leather, Number of Inside Pockets 4, Number of Outside Pockets 8, Number of Pockets 12, Overall Height 13 3/4 in, Overall Width 2 1/4 in, Style Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 9/16 in. (KTI-45918)
- DYNAMIC Tools 3/8" Drive 10 Piece Metric, Flare Nut Socket Set, 10mm -19mm (D010028)
- GS TOOLING TG100 Collet Chuck Nut (534762)
- J.W. WINCO GN451.1-38-25-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-38-25-3/8-55)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 12 Pockets (DWST540101)
- DEWALT Pouch, Tool Pouches, Brown, Leather, 8 Pockets (DWST550114)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 13 Pockets (DWST540201)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 13 Pockets (DWST540502)
- DEWALT Rig, Polyester, 26 Pockets (DWST540601)
- DEWALT SMART PHONE HOLDER BK (DG5114)
- DICKIES Framers Pouch, 11 Pocket, Gray/Tan, Heavy Duty, Padded Canvas, 11 Pockets (57019)
- Dewalt Tool Belts & Pouches