Shop All Two Way Radios
Dewalt
Portable Two Way Radio, FRS/GMRS Band, Standards: FCC
Mfr # DXFRS800
Zoro # G3668586
product price: $149.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 22
- License Required No
- Analog Codes 121
- Outdoor Range (Miles) 37 mi
- Standards FCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXFRS800
- Zoro # G3668586
- UPC # 856062006753
- Country of Origin Multiple
- Category Two Way Radios
Dimensions
Length | 7 17/64 in |
Height | 2 37/64 in |
Width | 2 11/64 in |
Display Length | 3/4 in |
Display Width | 5/8 in |
Description
Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series DXFRS800, Battery Life 18 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVEGEARS AC-DC Laptop Adapter Charger Cord - Asus Eee Pc (FI515310)
- ENERGIZER CHARGER, FAMILY, PK (EVECHFCCT)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 35w EnerSys Datasafe NPX-35T (ML8-121102)
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter, Metal (7176)
- DEWALT 2W FRS Radio with Headsets (1DXFRS800-SV1)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6)
- DEWALT 3W FRS Radio 3 sets with Headsets (3DXFRS800-SV1)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 6 Pack, (3DXFRS800-SV1)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- DEWALT 1W FRS Radio 2 sets with Headset (2DXFRS300-SV1)
- MIDLAND RADIO Portable Two Way Radio, 1.5W, 38 mi. (T77VP5)
- Dewalt Two Way Radios & Accessories