Shop All Two Way Radios
This Product is Discontinued
Dewalt
Portable Two Way Radio, FRS/GMRS Band (Discontinued)
Mfr # DXFRS220
Zoro # G3668674
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Channels 22
- License Required No
- Channel Scan No
- Battery Life 10 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXFRS220
- Zoro # G3668674
- UPC # 856062006821
- Country of Origin China
- Category Two Way Radios
Dimensions
Length | 2 25/64 in |
Height | 1 3/16 in |
Width | 2 23/64 in |
Description
Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 0.5 W, Minimum Frequency 462.5 MHz, Maximum Frequency 462.7 MHz, Display Type No Display, Radio Series DXFR220, Battery Life 10 hr, Number of Radios Included 2, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Product Type Handheld Two Way Radio
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.