Shop All Portable Gas Heaters
Dewalt
Portable Radiant Propane Heater, 45,000 B
Mfr # DXH45LP
Zoro # G6238138
product price: $219.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 45000
- Amps AC LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXH45LP
- Zoro # G6238138
- Country of Origin China
- Category Portable Gas Heaters
Details
Promotion Restriction | Not eligible for promotion |
Gas Type | LP |
BtuH Output | 45000 |
Amps AC | LP |
Item | Portable Radiant Propane Heater,45,000 B |
Description
Portable Radiant Propane Heater,45,000 B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATION WIDE PRODUCTS Economy Filter Plus Roll (AC-302/25R)
- ARMSTRONG 65W49 R100684-09 Pressure Switch (65W49)
- SPECTROLINE Acid Scavenger Treatment, Liquid, 0.5 oz. (AB-5CS)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- DEWALT Forced Air Propane Heater, 35,000-65,000 (DXH65FAV)
- DEWALT Heater 68K Btu (F340661)
- DEWALT Propane Heater 35K Btu (F340745)
- DEWALT Forced Air Propane Heater, 85,000-125,000 (DXH125FAV)
- DEWALT Forced Air Propane Heater, 125,000-170, 00 (DXH170FAVT)
- DEWALT Forced Air Portable Gas Heater, LP, 68,000 BtuH, 11 1/2 in Wx (DXH70CFA)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 9 3/4 in Wx (Tradesman 125)
- Dewalt Portable Gas Heaters