Shop All Jointers & Planers
Dewalt
13 in. Three Knife, Two Speed Thickness Planer
Mfr # DW735
Zoro # G0396006
Free Shipping & Returns
Not eligible for select promotions
$709.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor HP 2 hp
- Cutting Thickness (In.) 6 in
- Depth of Cut (In.) 1/8 in
- Cuts per Minute 30,000
- Tool Weight 92 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW735
- Zoro # G0396006
- UPC # 028877349046
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 1/8 in |
Cutting Width (In.) | 13 in |
Overall Depth (In.) | 22 1/2 in |
Overall Width (In.) | 19 1/2 in |
Overall Height (In.) | 13 1/2 in |
Overall Depth | 22 1/2 in |
Overall Width | 19 1/2 in |
Overall Height | 13 1/2 in |
Height | 18.8" |
Maximum Material Height | 6 in |
Maximum Planer Depth of Cut | 1/8 in |
Maximum Material Width | 13 in |
Blade Width | 13 in |
Description
Portable Planer, Power Source Corded, Planer Type Benchtop, Voltage 120V AC, Phase Single-Phase, Current 15 A, Horsepower 2 hp, Maximum Material Width 13 in, Maximum Material Height 6 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 20,000 RPM, Planer Feed Rate 14/26 fpm, Cutter Type Straight Blade, Number of Blades 3, Tool Weight 92 lb, Blade Width 13 in, Cuts per Minute 30,000, Cutter Speed 10,000 RPM, Dust Collection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (8840)
- STARRETT Hinge Locating Center Punch, 5 In L (819)
- BETA 39 Piece Gear Lock Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories (009001947)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Impact Socket (SID23128)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- DEWALT 20V MAX* XR(R) Brushless Cordless Planer (Tool Only) (DCP580B)
- DEWALT 12-1/2" Disposable, Reversible Planer Knives (DW7342)
- DEWALT Cordless Planer Kit, 20V, 3-1/4" Cutting (DCP580B/DCB203)
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- Dewalt Finishing Tools