Shop All Portable & Inverter Generators
Dewalt
Portable Generator, Gasoline, 4,000 W Rated, 5,000 W Surge, Recoil Start, 120V AC, 33.3 A
Mfr # PMC164000
Zoro # G3295199
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Engine Brand Dewalt
- Fuel Type Gasoline
- Generator Rated Watts 4,000 W
- Surge Watts 5,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PMC164000
- Zoro # G3295199
- UPC # 696471075809
- Country of Origin China
- Category Portable & Inverter Generators
Details
Promotion Restriction | Not eligible for promotion |
Engine Brand | Dewalt |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 4,000 W |
Surge Watts | 5,000 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 33.3 |
Generator Run Time @ 1/2 Load | 10 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070T500D3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Yellow (HS397-S25-YELLOW)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- SQUARE D HD SWITCH FUSE PULLER KIT 30A SERIES F (FPK03)
- DEWALT Portable Generator, 6,500 W Rated, 8,125 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC166500)
- DEWALT Portable Generator, 8,000 W Rated, 10,000 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC168000)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- CHORE MASTER Portable Generator, Gasoline, 5,500 W Rated, 9,075 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A (GEN-6000-0GM0)
- CHAMPION POWER EQUIPMENT Equipment 389 CC Dual Fuel Portable Generator with CO Shield and Wheel Kit 201085 (1412185)
- BUFFALO Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,500 W Surge, Recoil Start (GEN3500I)
- DAYTON Portable Generator, Gasoline, 7,200 W Rated, 13,400 W Surge, Electric, Recoil Start, 120/240V AC (GEN-8000-0GRE)
- Dewalt Portable & Inverter Generators