Shop All Portable Electric Air Compressors
Dewalt
Portable Electric Ultra Quiet Air Compressor, 5HP, 150 PSI, 26 gal.
Mfr # DXCMSAC426
Zoro # G103199875
product price: $624.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120v
- Max. Pressure 150 psi
- HP 1.5 hp
- Free Air CFM @ 90 PSI 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCMSAC426
- Zoro # G103199875
- UPC # 846212082126
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120v |
Max. Pressure | 150 psi |
HP | 1.5 hp |
Free Air CFM @ 90 PSI | 4 |
Number of Stages - Air Compressor | Single Stage |
Amps | 12.5 A |
dBA @ 3 Feet | 69 dBA |
Pump Oil Capacity | 26 Gallon |
Lubrication Type - Air compressor | Oil Free |
Description
The DEWALT 26 Gal. Quiet Air Compressor delivers 4.0 SCFM at 90 PSI with a noise level of 69 dBA. This air compressor has big capacity and power yet it is 80% quieter than standard oil free air compressors. It is powerful enough for the toughest grease gun, drills, hammer, finish nailer, framing nailer, impact wrench, ratchet and spray gun projects. The roll cage design protects all vital components while the conveniently located control panel puts your gauges, regulator and quick connect at your fingertips. These combined features along with the suitable rubber handle and 10 in. heavy-duty pneumatic wheels provide added mobility and easy storage around the shop, garage or on a worksite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 7/8" (WE4H78)
- BUYERS PRODUCTS 7 Gallon Side Mount Steel Reservoir (SMR7S)
- SUPCO Molded Cogged V Belt, AX38 (AX38)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23445MPG, Return Line, 10 micron, Outside-In (MF0063247)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55168)
- DEWALT Air Compressor, 120V, 30 gal., 155 psi (DXCMLA1983012)
- DEWALT Air Compressor, 0.4 hp, 2.5 gal, 20VDC (DCC2520T1)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor (DXCMLA1983012)
- VIAIR 2.0 Gal PlugNPlay On Demand Air Systems 12V, 150 PSI Kit (20006)
- Dewalt Air Compressors