Shop All Portable Electric Air Compressors
Dewalt
Portable Electric Air Compressor, 1.1 HP
Mfr # DWFP55130
Zoro # G7635372
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 2.5 gal.
- Voltage 120v
- Max. Pressure 200 psi
- HP 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWFP55130
- Zoro # G7635372
- UPC # 885911312103
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 2.5 gal. |
Overall Length | 20.5 in |
Overall Height | 12.5 in |
Overall Width | 16.75 in |
Tank Size - Air Compressor | 2.5 gal |
Outlet Size | 1/4 in |
Air Tank Size | 2.5 gal |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 1.1 hp, Free Air Flow Rate 3 cfm, Maximum Operating Pressure 200 psi, Air Tank Size 2.5 gal, Input Voltage 120V AC, Current Rating 8 A, Sound Level 71.5 dBA, Weight 37 lb, Free Air Flow Rate @ Maximum Pressure 3.00 cfm, Pump Type Piston, Motor Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket THOMPSON B105 Replacement Belt, B105 (B105)
- DAYTON AC Gearmotor, 360.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX1)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.95-in. OD, Bushing Sold Separately (AK41H)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-32-165-BK)
- DEWALT Air Compressor (DCC2520B)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55168)
- DEWALT Portable Compressor, 120/240V, 30 gal. (DXCMLA1983054)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- VIAIR Silver Compressor Kit, 12V, 25Prcnt Duty, S (27520)
- Dewalt Portable Electric Air Compressors