Shop All Portable Band Saw Blades
This Product is Discontinued
Dewalt
Portable Band Saw Blade, 1/2In W (3 Pack) (Discontinued)
Mfr # DW3988
Zoro # G7636027
Not eligible for select promotions
This Product is Discontinued
Key Features
- Primary Saw Application General Purpose
- Length 44-7/8"
- Width 1/2"
- Thickness 0.025"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3988
- Zoro # G7636027
- UPC # 028877373133
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 44-7/8" |
Width | 1/2" |
Blade Width | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | General Purpose |
Teeth per Inch | 14 |
Thickness | 0.025" |
Material | Bi-metal |
Tooth Type | Raker |
Grade | Matrix II |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Application | For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals |
Description
Portable Band Saw Blade, Teeth per Inch 14, Blade Width 1/2 in, Package Quantity 3. Packed with a Matrix II High-Speed Steel Edge, 8% cobalt content, and Rc 65-67 tooth hardness, DEWALT Bi-Metal Portable Bandsaw Blades can stand up to extreme heat and wear. An alloy steel backer resists fatigue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.