Shop All Portable Band Saws
Dewalt
Portable Band Saw, 20V DC, 44 7/8 in Blade Length
Mfr # DCS376P2
Zoro # G1621214
product price: $784.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$784.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20 V
- Blade Length 44 7/8 in
- Surface Ft. per Min. Low 0
- Surface Ft. per Min. High 490
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS376P2
- Zoro # G1621214
- UPC # 885911595308
- Country of Origin China
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 20 3/4 in |
Description
Portable Band Saw, Voltage 20 V, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 5 in x 4 3/4 in, Number of Speed Settings 5, Charger Included Yes, Brushless Motor Yes, Charger Replacement 49EM80, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Pack Replacement 31AC52, Battery Series 20V MAX*, SFPM Range 0 to 490, Drive Type Direct, Handle Type D-Handle, Tool Length 20 3/4 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.63"L, GP Phenolic (1913BE)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 24in L (EA75024)
- WIHA SoftFinish® Stubby Phillips 2 Pc. Set (31192)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374B)
- DEWALT Deep Cut Band Saw (DWM120)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374P2)
- DEWALT Cordless Bandsaw Kit w/3rd Battery (DCS371P1/DCB204)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1, DCB205)
- DEWALT Band Saw, 20V MAX*, 27" Blade Length (DCS377Q1/DCB203)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 35 3/8 in Blade Length (2829S-20)
- Dewalt Power Saws