Shop All Portable Band Saws
Dewalt
Portable Band Saw, 20V DC, 44 7/8 in Blade Length
Mfr # DCS374P2
Zoro # G1842937
Free Shipping & Returns
Not eligible for select promotions
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Blade Length 44 7/8 in
- Surface Ft. per Min. High 490
- Cordless Tool Battery Type Li-Ion
- Battery Included (2) 31AC52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCS374P2
- Zoro # G1842937
- UPC # 885911412940
- Country of Origin China
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Description
Portable Band Saw, Voltage 20 V, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 5 in x 4 3/4 in, Number of Speed Settings 5, Charger Included Yes, Brushless Motor Yes, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Pack Replacement 31AC52, Battery Series 20V MAX*, SFPM Range 0 to 490, Cordless
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 5" Foam Hand Sanding Block Set (19526)
- CLESCO BTL-4 Buffing Spindle (BTL-4)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 to 80 Geared Teeth Round Head Style Rebuild Kit, 2" L, Chrome Finish (800720-2)
- CLC WORK GEAR Belt, Tan, Leather (IPK489X)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374B)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374B/DCB204)
- DEWALT Band Saw Blade Guard, Metal (DCS3711)
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Compact Bandsaw (Tool Only) (DCS377B)
- DEWALT Cordless Bandsaw Kit w/Storage Box (DCS371P1/DWST33090)
- DEWALT Band Saw, 20V MAX*, 27" Blade Length (DCS377Q1/DCB203)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374P2 / DCB205)
- Dewalt Portable Band Saws