Shop All Portable Band Saws
Dewalt
Portable Band Saw, 20 V, 44 7/8 in L Blade, Battery Included
Mfr # DCS374B/ DCB205CK
Zoro # G2614217
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Blade Length 44 7/8 in
- Surface Ft. per Min. Low 0
- Surface Ft. per Min. High 490
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS374B/ DCB205CK
- Zoro # G2614217
- UPC # 885911412933
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 15 in |
Description
Portable Band Saw, Voltage 20 V, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 5 in x 4 3/4 in, Number of Speed Settings 5, Charger Included Yes, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Pack Replacement 31AC52, Battery Series 20V MAX*, SFPM Range 490 SFPM, Drive Type Dual Bearing, Handle Type D-Handle, Tool Length 15 in, Tool Weight 9.4 lb, Cordless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714B)
- MICRO 100 Carb End Mill, 1/32 In, 3FL, CC, Uncoated (GEC-031-3-005)
- ILC Replacement for Ryobi P102 (P102 RYOBI)
- VAUGHAN 36 in L Replacement Sledge Hammer Handle, For 20 lb - 24 lb Head (67393)
- DEWALT Band Saw, 20V MAX*, 27" Blade Length (DCS377Q1/DCB203)
- DEWALT Cordless Bandsaw Kit w/3rd Battery (DCS371P1/DCB204)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374B/DCB204)
- DEWALT Band Saw Blade Guard, Metal (DCS3711)
- DEWALT Cordless Bandsaw Kit w/Grinder (DCS371P1/DCG412B)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374P2)
- JET Bandsaw Light Kit (JWBS-14LIT)
- Dewalt Portable Band Saws