Shop All Portable Band Saws
Dewalt
Portable Band Saw, 20V DC, 32 7/8 in Blade Length
Mfr # DCS371P1, DCB205
Zoro # G2608772
original price:
$562.99
32% off
new price: $379.00
/ea
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Blade Length 32 7/8 in
- Surface Ft. per Min. Low 0
- Surface Ft. per Min. High 740
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS371P1, DCB205
- Zoro # G2608772
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 32 7/8 in |
Tool Length | 15 in |
Description
Portable Band Saw, Voltage 20 V, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Blade Length 32 7/8 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in, Number of Speed Settings 1, Charger Included Yes, Brushless Motor No, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Pack Replacement Mfr. No. DCB205, Battery Series 20V MAX*, SFPM Range 570, Drive Type Dual Bearing, Handle Type D-Handle, Tool Length 15 in, Tool Weight 9.4 lb, Cordless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-8-ACR-5PK)
- WILLIAMS Extension 1/4" Dr, 24" L, 1 Pieces, Chrome plated (M-124)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #9 (11039)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.21m (54PN61)
- DEWALT Cordless Bandsaw Kit w/Grinder (DCS371P1/DCG412B)
- DEWALT Deep Cut Band Saw Kit (DWM120K)
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Compact Bandsaw (Tool Only) (DCS377B)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B)
- DEWALT Cordless Bandsaw Kit w/Storage Box (DCS371P1/DWST33090)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376P2)
- BOSCH Cordless Band Saw, 28 7/8" Blade Length (GCB18V-2N)
- Dewalt Portable Band Saws