Shop All Wireless Alarms
Dewalt
Portable Alarm, Wireless, 3.7V Li-ion
Mfr # DS600
Zoro # G9870677
original price:
$421.98
35% off
new price: $271.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- For Use With Cash Vaults and ATMs, Connex/Gang Boxes, Heavy Equipment, New Homes Under Construction, Providing Security At Remote Substations, Tracking Trailers, Vehicle Tracking
- Input Power 3.7V Li-ion
- Operating Range 15 ft to 30 ft
- Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DS600
- Zoro # G9870677
- UPC # 019263600001
- Country of Origin China
- Category Wireless Alarms
Dimensions
Length | 7 1/4 in |
Width | 4 5/8 in |
Height | 2 5/16 in |
Battery Size | 4.7V Lithium Battery |
Details
Promotion Restriction | Not eligible for promotion |
Item | Portable Alarm |
Type | Wireless |
For Use With | Cash Vaults and ATMs, Connex/Gang Boxes, Heavy Equipment, New Homes Under Construction, Providing Security At Remote Substations, Tracking Trailers, Vehicle Tracking |
Input Power | 3.7V Li-ion |
Operating Range | 15 ft to 30 ft |
Battery Capacity | 5,200 mAh |
Battery Life | 4 wk |
Sensors | Acceleration, Location, Motion, Power Loss, Tamper, Temperature, Tilt |
Industrial Applications | Residential/Commercial |
Voltage | 4.2V DC |
Includes | Charger |
Battery | Included |
Features | Ability to Text Commands to Device Makes It Faster and Simpler Then Logging Into Your Online Account, Built-In Bluetooth Radio Allows You to Connect In Up to 10 Mobilelock BLE External Sensors, Built-In Sensors Such As Vibration Movement Tilt Temperature Tamper and Power Loss, Built-In Speaker Can Be Configured for Alarm Siren As A Deterrent, Cellular Assisted GPS Provides Locates Where Standalone GPS Cannot, Complete Portable Alarm System Provides Protection for Remote and Mobile Assets, Rechargeable Battery, Unlimited Number of People Can Be Set Up to Receive Alerts By Email Text or Phone Call |
Mounting | Wall |
Sound Rating | 85dB |
Description
Portable Alarm, Wireless, Mounting Wall, Sound Rating 85dB, Input Power 3.7V Li-ion, Battery Size 4.7V Lithium Battery, Included Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- DEWALT 20V MAX* Oil-Resistant 5.0Ah Battery (DCB205G)
- MIGHTY MAX BATTERY YTX4L-BS REPLACEMENT FOR SNAPPER PUSH LAWNMOWER WALK BEHIND LAWN MOWER (YTX4L-BS11111130)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 2 Pack (ML18-12F2MP21)
- DEWALT Indoor Motion Sensor, Wireless, 3V Lithium (DS610)
- DEWALT Cable Lock, Wireless, 3V Lithium (DS630)
- DEWALT Mobilelock Adapter, 12/24 V In, 4.65 V Out (DS525)
- HONEYWELL HOME Chime Button, Wired, Black (RPW102A1001/A)
- DELTANA Bell Button, Rectangular Contemporary Black (BBS333U19)
- DELTANA Bell Button, Standard Oil Rubbed Bronze (BBC20U10B)
- DELTANA Bell Button, Round Contemporary Antique Nickel (BBR213U15A)
- Dewalt Wireless Alarms