Shop All Tool Boxes
Dewalt
TSTAK III Single Deep Drawer, Plastic, Black/Yellow, 17 in W x 12 in D x 7 in H
Mfr # DWST17803
Zoro # G7418713
product price: $36.99
/ea
Not eligible for select promotions
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black/Yellow
- Features All Units can Stack on Top of the Other, Connected With Durable Side Latch, Ball Bearing Slides Reliable for Heavy Duty Loads, Bi-Material Handle on Top of Each Unit for Easy and Comfortable Lifting, Flexible Platform Allows Different Combinations, Heavy Duty Metal Latch for Rust Resistance, Removable Covered Cups for Organization of Small Parts and Accessories
- Includes (2) Large Removable Storage Cups, (4) Small Removable Storage Cups
- Handle Type Folding Top Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST17803
- Zoro # G7418713
- UPC # 076174707052
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 17 in |
Depth | 12 in |
Height | 7 in |
Nominal Outside Width | 16 in |
Inside Depth | 10 in |
Overall Height | 6 7/8 in |
Inside Height | 3 7/8 in |
Inside Width | 10 in |
Length | 16-3/4" |
Nominal Outside Height | 6 in |
Overall Depth | 12 1/4 in |
Overall Width | 16 3/4 in |
Nominal Outside Depth | 12 in |
Overall Length | 17" |
Interior Dimensions | 10 in W x 10 in D x 3 7/8 in H |
Description
Tool Box, Material Plastic, Overall Depth 12 1/4 in, Overall Height 6 7/8 in, Overall Width 16 3/4 in, Locking System None, Color Black, Includes Drawers Yes, Number of Compartments 2, Body Finish Matte, Closure Type Clasp, Configuration Individual Tool Box, Drawer Slide Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus Floor Scraper Replacement Kit ( (DMAPLCH2060RP)
- TENNANT Knob, Star, 2.00d 4ear 0.7l M8x1.25, Thru (1010558)
- GERBER Folding Knife, 7 in Overall L (31-003509)
- TOUGHBUILT Modular Hammer Loop (TB-52)
- DEWALT Tool Tote With Organizer, Plastic, Black, 24 in W x 12-3/4 in D x 11-1/4 in H (DWST24075)
- DEWALT TSTAK I Long Handle Tool Box, Plastic, Black/Yellow, 17 in W x 13 in D x 7 in H (DWST17808)
- DEWALT TSTAK 3-Piece Modular Mobile Tower, Multi, Black/Yellow, 20-1/2 in W x 17 in D x 29 in H (DWST60404)
- DEWALT Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (DWST23001)
- DEWALT Pro Flip-Bin Organizer, Plastic, Black/Yellow, 18 in W x 4 in D x 14 in H (DWST14121)
- DEWALT ToughSystem 2.0 Rolling Tool Box, Plastic, Black, 24 in W x 20 in D x 16-1/2 in H (DWST08450)
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- Dewalt Tool Boxes