Shop All Tool Boxes
Dewalt
ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H
Mfr # DWST08300
Zoro # G9264869
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black
- Features 20% Larger Storage Capacity, High-Impact Protection, IP65 Rated for Dust and Water Resistance, Patented Auto-Connect Side Latches
- Includes Auto-Connect Side Latches, 2-Piece Metal Front Latches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST08300
- Zoro # G9264869
- UPC # 076174832945
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 15 in |
Height | 12-1/2 in |
Overall Height | 12 3/8 in |
Nominal Outside Height | 12 in |
Overall Depth | 21 3/4 in |
Overall Width | 14 3/4 in |
Nominal Outside Depth | 10 in |
Nominal Outside Width | 7 in |
Interior Dimensions | 12 in H x 14 in D x 21 in W |
Description
Tool Box, Material Plastic, Overall Depth 21 3/4 in, Overall Height 12 3/8 in, Overall Width 14 3/4 in, Locking System None, Color Black, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Closure Type Clasp, Compatible Modular System ToughSystem, Configuration Individual Tool Box, Features 20 Percent Larger Storage Capacity, High-Impact Protection, IP65 Rated for Dust and Water Resistance, Patented Auto-Connect Side Latches, Handle Grip Style Plastic Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7316H)
- GS TOOLING R8 JT33 Jacobs Taper Adapter (534468)
- LISLE Phillips Screwdriver, 4 (30190)
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 5 in. (1037)
- DEWALT TSTAK Rolling Tool Box Set, Plastic, Black/Yellow, 13 in W x 4-1/2 in D x 5 in H (42NM53)
- DEWALT TSTAK Deep Tool Box With Long Handle, Plastic, Black, 17 in W x 13-1/2 in D x 12-1/2 in H (DWST17814)
- DEWALT DWST Tote With Power Tool Case, Metal, Black, 24 in W x 13 in D x 11 in H (DWST24070)
- DEWALT Rolling Contractor Chest, Plastic, Black, 24 in W x 16 in D x 16-1/2 in H (DWST33090)
- DEWALT TSTAK 3-Piece Modular Mobile Tower, Multi, Black/Yellow, 20-1/2 in W x 17 in D x 29 in H (DWST60404)
- DEWALT DWST One Touch Tool Box, Plastic, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- PLANO Tool Box, Plastic, Camo, 15 in W x 8 in D x 10 in H (161200)
- Dewalt Tool Boxes