No Product Image Available

Dewalt

Pipe Threading Replacement Dies


product price: $110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Pipe Threading Product Grouping Replacement Dies
  • Die Head Opening Type Manual
  • For Nominal Pipe Size 1/2 in, 3/4 in, 1 in, 1 1/4in, 1 1/2in, 2 in
  • Threads per Inch 11 1/2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

For Nominal Pipe Size 1/2 in, 3/4 in, 1 in, 1 1/4in, 1 1/2in, 2 in
Compatible Pipe Size 2 in
For Pipe Size 1 in to 2 in

Description

Threading Machine Die Head Set, Compatible Pipe Size 2 in, Compatible Material Type Stainless Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility DEWALT Handheld, Compatible Threader Series DCE700, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Manufacturer Part Number DCE700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.