Shop All Pipe Threading Die Heads
Dewalt
Pipe Threading Die Head w/ Dies
Mfr # DCE700200
Zoro # G7268047
product price: $151.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Manual
- For Nominal Pipe Size 2 in
- Threads per Inch 11 1/2
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE700200
- Zoro # G7268047
- UPC # 885911635127
- Country of Origin China
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 2 in |
Minimum Compatible Pipe Size | 2 in |
Maximum Compatible Pipe Size | 2 in |
Description
Manual Threader Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 2 in, Head Opening Type Manual, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Threader Type Manual Threader, Compatible Threader Manufacturer Part Number DCE700, Through-the-Head Oiling No, Application Pipe, Compatible Material Type Galvanized Steel, IMC, Iron, PVC Coated Steel, Die Head Type 12R, Die Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Portable Pipe Threading Machine, 1 hp (63004)
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J7350H)
- WESTWARD 32 1/2 in Tire Chain Repair Plier TPR Grip Handle (45FF36)
- SITEPRO Salamander Robotic Dual Clamp Fiberglass Tripod W/ Large Head, Flo-Lime (01-RHIVIZ20-B)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700114)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700012)
- DEWALT Pipe Threading Replacement Dies (DCE700100B4)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700100)
- GLOBAL INDUSTRIAL Electric Threading Machine Automatic Die Head, 1/2, 2 (604080)
- Dewalt Pipe Threading Equipment