Shop All Pipe Threading Die Heads
Dewalt
Pipe Threading Die Head w/ Dies
Mfr # DCE700114
Zoro # G7268458
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Manual
- For Nominal Pipe Size 1-1/4 in
- Threads per Inch 11 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE700114
- Zoro # G7268458
- UPC # 885911635110
- Country of Origin China
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1-1/4 in |
Minimum Compatible Pipe Size | 1 1/4 in |
Maximum Compatible Pipe Size | 1 1/4 in |
Description
Manual Threader Die Head, Maximum Compatible Pipe Size 1 1/4 in, Minimum Compatible Pipe Size 1 1/4 in, Head Opening Type Manual, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Threader Type Manual Threader, Compatible Threader Manufacturer Part Number DCE700, Through-the-Head Oiling No, Application Pipe, Compatible Material Type Galvanized Steel, IMC, Iron, PVC Coated Steel, Die Head Type 12R, Die Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Blade, B318T25, Jigsaw, 14 Tooth, PK25 (1991567)
- MASON Vibration Iso Pad, 2x2x3/4 In, PK2 (2LVR4)
- PROTO 1/2 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide (J7429M)
- GENERAL WIRE SPRING General Wire SOP-G Gallon of Snake-Oil Plus„¢ (SOP-G)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700200)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700100)
- DEWALT Pipe Threading Replacement Dies (DCE700100B4)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700112)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700034)
- RIDGID Diehead, 842 Npt Lh L/Dies (23282)
- Dewalt Pipe Threading Equipment