Shop All Pipe Threading Die Heads
Dewalt
Pipe Threading Die Head w/ Dies
Mfr # DCE700100
Zoro # G7265098
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Manual
- For Nominal Pipe Size 1 in
- Threads per Inch 11 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCE700100
- Zoro # G7265098
- UPC # 885911635097
- Country of Origin China
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1 in |
Minimum Compatible Pipe Size | 1 in |
Maximum Compatible Pipe Size | 1 in |
Description
Manual Threader Die Head, Maximum Compatible Pipe Size 1 in, Minimum Compatible Pipe Size 1 in, Head Opening Type Manual, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Threader Type Manual Threader, Compatible Threader Manufacturer Part Number DCE700, Through-the-Head Oiling No, Application Pipe, Compatible Material Type Galvanized Steel, IMC, Iron, PVC Coated Steel, Die Head Type 12R, Die Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251685)
- PROTO 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J5273HA)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3 In, 3/8 (GL6X3000R----X0)
- HALDER SIMPLEX Hammer Tip, 2 In, Hard, White (3208050)
- DEWALT Pipe Threading Replacement Dies (DCE700100B4)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700112)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700114)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700012)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- RIDGID DIEHEAD, 1 12 11R (20963R)
- Dewalt Pipe Threading Equipment