Shop All Pipe Threading Die Heads
Dewalt
Pipe Threading Die Head w/ Dies
Mfr # DCE700034
Zoro # G7265825
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Manual
- For Nominal Pipe Size 3/4 in
- Threads per Inch 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE700034
- Zoro # G7265825
- UPC # 885911635080
- Country of Origin China
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 3/4 in |
Minimum Compatible Pipe Size | 3/4 in |
Maximum Compatible Pipe Size | 3/4 in |
Description
Manual Threader Die Head, Maximum Compatible Pipe Size 3/4 in, Minimum Compatible Pipe Size 3/4 in, Head Opening Type Manual, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Threader Type Manual Threader, Compatible Threader Manufacturer Part Number DCE700, Through-the-Head Oiling No, Application Pipe, Compatible Material Type Galvanized Steel, IMC, Iron, PVC Coated Steel, Die Head Type 12R, Die Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft Tape Measure, 1 in Blade (SS116)
- MITUTOYO Contact Point 1/2 In. (101185)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5065 -REPLACE EDP#82617B)
- DEWALT Bi-Metal Hole Saws (DAH180060)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- DEWALT Pipe Threading Replacement Dies (DCE700100B4)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700200)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700100)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700114)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- Dewalt Pipe Threading Die Heads