Shop All Pipe Threading and Cutting Machines
Dewalt
Pipe Threading and Cutting Machines, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt
Mfr # DCE700X2K/DCS376B
Zoro # G501253636
Free Shipping & Returns
Not eligible for select promotions
$3,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V, 60 V
- Includes (6) Die Heads Complete w/High Speed Steel Dies, Pipe Clamp
- Features Anti-Rotation E-Clutch(TM) System, High-Performance Brushless Motor, LED Low Battery Indicator, Oil-Resistant Glass-Filled Nylon Battery, Tool Connect(TM) Tag-Ready
- Corded/Cordless Cordless
- Pipe Threading Machine Dies Included 1/2 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCE700X2K/DCS376B
- Zoro # G501253636
- Country of Origin China
- Category Pipe Threading and Cutting Machines
Dimensions
Overall Width | 5 in |
For Nominal Pipe Size | 1 1/2 in to 2 in |
Rod Size | No Rod |
Bolt Size | No Bolt |
Overall Length | 26-3/8 in |
Band File - Belt Size | 1/2 in x 44 7/8 in |
Pipe Threader - For Nominal Pipe Size | 1/2 in to 2 in |
Pipe Threader - Rod Size | No Rod |
Pipe Threader - Bolt Size Range | No Bolt |
Description
Cordless Combination Kit, Cordless Tools Included Band Saw, Pipe Threading Cutter, Voltage 20 V, 60 V, Power Source Cordless, Number of Tools 2, Battery Capacity 9.0 Ah, Includes (6) Die Heads Complete w/High Speed Steel Dies, Pipe Clamp, Tool Brand DEWALT(R), Series FLEXVOLT(R), Battery Included (2) 53JH17, 53JH18, Number of Batteries Included 2, Battery Model No. Mfr. No. DCB609, Battery Series FLEXVOLT(R), Charger 49EM80, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (C44)
- GREY PNEUMATIC SKT SET 1/2"DR 30PC METRIC STD/DP IM (GP1430MRD)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- MARSHALLTOWN TROWEL NOTCHED V SQ 1/4"" (207)
- DEWALT Pipe Threading and Cutting Machines, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (DCE700X2K/DCS374B)
- DEWALT Pipe Threading and Cutting Machines, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (DCE700X2/DCS376B)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit (DCE700X2)
- DEWALT Pipe Threading Machine, 60V, Bonus Battery (DCE700X2)
- DEWALT Pipe Threading Machine, 60V, Bonus Battery (DCE700X2K)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit With Die Heads (DCE700X2K)
- RIDGID Model 535 Power Threading Machine, 93287, Hammer Chuck, 1/2" - 2" NPT (535)
- Dewalt Pipe Threading Equipment