Shop All Drill Bit Sets
This Product is Discontinued
Dewalt
Pilot PoInt Drill Bit Set, HSS (Discontinued)
Mfr # DW1958
Zoro # G7649008
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16" to 1/4"
- Material - Machining High Speed Steel
- Finish - Machining Gold Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1958
- Zoro # G7649008
- UPC # 028877324050
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" to 1/4" |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in |
Sizes | 1/16" to 1/2" |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 18, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Pilot, High Speed Steel, Gold Oxide, Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.