Shop All Milling Cutter Parts
Dewalt
Pilot Pins, Point Style, 4 in Pin L
Mfr # DWAC02000
Zoro # G410947411
product price: $21.25
/ea
Not eligible for select promotions
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- For Annular Cutter Shank Diameter 3/4 in
- For Maximum Annular Cutter Diameter 2 1/4 in
- For Use With All Dewalt(R) Annular Cutters
- Compatible with Product Type Annular Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAC02000
- Zoro # G410947411
- UPC # 885911737081
- Country of Origin China
- Category Milling Cutter Parts
Dimensions
For Annular Cutter Shank Diameter | 3/4 in |
For Maximum Annular Cutter Diameter | 2 1/4 in |
Pin Head Height | 7/8 in |
Overall Pin Length | 4 in |
For Minimum Annular Cutter Diameter | 1/2 in |
Pin Shank Diameter | 1/4 in |
For Annular Cutter Cutting Depth | 2 in |
Pin Shoulder Diameter | 19/64 in |
Pin Head Diameter | 1/4 in |
Pin Shank Length | 2.87 in |
Pin Shoulder Length | 13/64 in |
Description
Pilot Pins, High Speed Steel, All Dewalt(R) Annular Cutters, 4 in Overall Pin Length, Pin Shank Diameter 1/4 in, Standard, For Annular Cutter Cutting Depth 2 in, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Slotted Screwdriver 1/4 in Round (05006125001)
- MILWAUKEE TOOL EXACT 750 MCM Copper 12T U-Style Die (49-12-U750C)
- KNIPEX 6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 160)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- WAZER Consumable Waterjet Replacement Cut Beds (WZR-203)
- ZORO SELECT Replacement Cutter Head (WD03-36B)
- WAZER Consumable Replacement Waterjet Nozzle (WZR-204)
- YG-1 TOOL CO Shell Mill Lock Screw 1/2 (ZZ033)
- WALTER Walter - Clamping parts (FK375)
- STM 38 60Deg Cobalt Dovetail Angular Cutter (122130)
- TUNGALOY Misc. Spare Parts, M-1000 (7003176)
- Dewalt Milling Cutters