Shop All Cordless Tool Accessories
Dewalt
PEX Expander Kit, 20.0V, 5.0Ah, Cordless
Mfr # DCE400B / DCB203
Zoro # G7639821
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V DC
- Battery Capacity 2 Ah
- Cordless Tool Battery Type Li-Ion
- Includes 1 in Expansion Heads, 1/2 in Expansion Heads, 3/8 in Expansion Heads, Grease, Kit Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE400B / DCB203
- Zoro # G7639821
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
For Cable Size | 1/2 in |
Tool Length | 6 3/4 in |
Minimum Compatible Tube Size | 3/8 in |
Overall Length | 6.75 in |
Expansion Head Sizes Included | 1/2 in, 3/4 in, 1 in |
Maximum Compatible Tube Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V DC |
Battery Capacity | 2 Ah |
Cordless Tool Battery Type | Li-Ion |
Includes | 1 in Expansion Heads, 1/2 in Expansion Heads, 3/8 in Expansion Heads, Grease, Kit Box |
Series | 20V MAX(TM) |
Corded/Cordless | Cordless |
Features | Automatic Rotating Head Action, LED Work Light, Dual-Sided Ladder, Belt Hook, Right Angle Design |
Item | PEX Expander Kit |
Tool Weight | 4 lb |
For Use With | Pipe 3/8 in to 1 in |
Includes Batteries | Yes |
Power Source | Cordless |
Battery Model Number | DCB203 |
Handle Type | Pistol Grip |
Cordless Tool Kit Contents | Bare Tool |
Battery Series | 20V MAX* |
Description
PEX Expander Kit, Battery Platform 20V MAX, Maximum Compatible Tube Size 1 in, Minimum Compatible Tube Size 3/8 in, Cordless Tool Kit Contents Bare Tool, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 20 V DC, Power Source Cordless, Battery Model Number DCB203, Expansion Head Sizes Included 1/2 in, 3/4 in, 1 in, Features Automatic Rotating Head Action, LED Work Light, Dual-Sided Ladder, Belt Hook, Right Angle Design, Handle Type Pistol Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- KEO Countersink, 6 FL, 82 Deg, 1 1/4, TiAlN (55799-TiALN)
- STANLEY 2-Point Utility Blades (5-Pack) (11-921)
- ZORO SELECT Squeezer Die, 3/8 Dia, 5/8, Flat Head (SQ-3-09)
- DEWALT 12V/20V MAX* Bluetooth(R) Cordless Jobsite Radio (DCR028B)
- DEWALT Battery, 1.7 Ah, 4 1/8" L (DCBP034)
- DEWALT Battery Charger for Li-Ion 12V-20V (DCB102)
- DEWALT Cordless Crimping Tool Kit, Pistol Handle (DCE350M2/DCB205)
- DEWALT 20.0V Li-Ion 1.5Ah Battery (DCB201)
- DEWALT FLEXVOLT Power Station, 120VAC, 20.0V, 4 Ports (DCB1800B)
- ILC Replacement for Makita Bl1850 Battery (BL1850)
- Dewalt Cordless Tool Accessories