Dewalt

PEX Expander Grease


product price: $24.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Series M12(TM) ProPEX(R)
  • Tool Weight 0.2 lb
  • For Use With PEX Expanders
  • Features Complies with FDA, Light Coating On The PEX Expander Cone, Protects The Surface and Eliminates Friction Between The PEX Expander Cone and Expansion Head
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tool Length 1 13/16 in
Stroke Length 1 in
Container Size 2.04 oz

Details

Promotion Restriction Not eligible for promotion
Item Expander Grease
Series M12(TM) ProPEX(R)
Tool Weight 0.2 lb
For Use With PEX Expanders
Features Complies with FDA, Light Coating On The PEX Expander Cone, Protects The Surface and Eliminates Friction Between The PEX Expander Cone and Expansion Head
Strokes per Minute Depends On The Unit You Use This with
Handle Style Straight
Corded/Cordless Cordless
Product Type Multipurpose Grease

Description

Expander Grease, Bare Tool, Voltage N/A, M12(TM) ProPEX(r) Series, Capacity Tubing O.D. N/A, Strokes per Minute Depends On The Unit You Use This with, Stroke Length 1 In., For Use With PEX Expanders, Handle Style Straight, Cordless, Tool Length 1-13/16 In., Tool Weight 0.2 lb., Features Complies with FDA, Protects The Surface and Eliminates Friction Between The PEX Expander Cone and Expansion Head, Light Coating On The PEX Expander Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.