Shop All Adhesive Anchors
Dewalt
PE1000+ Epoxy, 19.5 Oz Container Size Cartridge, Includes Mixing Nozzle
Mfr # 0502SD-PWR
Zoro # G7249352
original price:
$51.61
11% off
Not eligible for select promotions
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Container Type Cartridge
- Compatible Anchor Diameter 3/8"-1-1/4"
- Includes Mixing Nozzle
- Sub-Brand PE1000+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 0502SD-PWR
- Zoro # G7249352
- UPC # 075352295855
- Country of Origin Germany
- Category Adhesive Anchors
Dimensions
Container Size | 19.5 Oz |
Compatible Anchor Diameter | 3/8"-1-1/4" |
Rod Dia. | 3/8 in -1-1/4 in |
Compatible Anchor Size | 3/8 to 1 1/4 in |
Description
Epoxy Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 19.5 fl oz, Container Type Dual-Cartridge, Includes Mixing Nozzle, Mixing Ratio 3:1, Full Cure Time 24 hr, Minimum Performance Temperature Not Applicable, Maximum Performance Temperature Not Applicable, Compatible Anchor Size 3/8 to 1 1/4 in, Minimum Installation Depth Not Applicable, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (71648)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 75 mm Shaft Dia (DSH-75ST PA)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 100 PK (6DZA4)
- DEWALT Adhesive Anchors, PK 25 (08317-PWR)
- DEWALT AC200+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (PFC1271050)
- DEWALT AC200+ Structural Anchoring Adhesive, Cartridge, Includes Nozzle (PFC1271150)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- DEWALT Adhesive Anchors, PK 25 (08315-PWR)
- DEWALT Pure50+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08605-PWR)
- RED HEAD A7+ Acrylic, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-28)
- Dewalt Adhesive Anchors & Accessories