Shop All Dust Collector Accessories
Dewalt
Paper Filter Bag for D27904
Mfr # D279042
Zoro # G8041537
product price: $20.19
/pk 3, $6.73/ea
Not eligible for select promotions
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Type Paper
- Size For 12 gal.
- Length 8 in
- For Use With Mfr. No. D27904
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D279042
- Zoro # G8041537
- UPC # 885911147927
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Size | For 12 gal. |
Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Bag |
Bag Type | Paper |
For Use With | Mfr. No. D27904 |
Material | Paper |
Filter Type | Paper Bag |
Reusable | Non-reusable |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | D27904 |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Bag Product Grouping | Vacuum Bag |
Ply Count | 2-Ply |
Bag Material | Paper |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Dewalt |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dewalt, Fits Vacuum Models D27904, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Length 8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4505)
- MILWAUKEE TOOL Thin Wall Hole Saw 3 PC set (49-22-4800)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3134)
- INGERSOLL-RAND Trigger Assembly, 3/4 (2145-D93BK)
- DEWALT Disposable Plastic Liner (5 Pack) for DEWALT Dust Extractors (DWV9400)
- DEWALT 5"/ 6" Cutting & Tuckpointing Dust Shroud (DWE46100)
- DEWALT 5" Surface Grinding Dust Shroud (DWE46152)
- DEWALT Fleece Bag (5 Pack) for DEWALT Dust Extractors (DWV9402)
- DEWALT Paper Bag (5 Pack) for DEWALT Dust Extractors (DWV9401)
- 3M Filter Bag, 18"L., 7"W., PK50 (65967)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- Dewalt Dust Collector Accessories