Shop All High Visibility Shirts & Sweatshirts
Dewalt
Outerwear DSJ32-3 Deluxe Zip Front Class 3 Hdie-L
Mfr # DSJ32-3ZGS-L
Zoro # G400762307
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Hi-Vis Green / Black
- Material Polyester Fleece
- Standards ANSI/ISEA 107
- Features Black color blocking helps hide dirt to extend useful life.; ANSI/ISEA 107 Class 3, Soft polyester Fleece Hi Vis combined with Black polyester.; Zipper front closure.; Removable and adjustable hood with draw cord.; Shirt tail hem helps keep you covered in most work positions.; Tailored collar is higher in the back than front providing more freedom of movement and comfort.; Cell phone pocket at chest and 4 outer lower kangaroo pockets, 2 with zipper closures.; Wear it alone, or layer for extra warmth.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DSJ32-3ZGS-L
- Zoro # G400762307
- UPC # 674326338651
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 24 |
Height | 2 |
Vest Size | L |
Details
Promotion Restriction | Not eligible for promotion |
Color | Hi-Vis Green / Black |
Material | Polyester Fleece |
Standards | ANSI/ISEA 107 |
Features | Black color blocking helps hide dirt to extend useful life.; ANSI/ISEA 107 Class 3, Soft polyester Fleece Hi Vis combined with Black polyester.; Zipper front closure.; Removable and adjustable hood with draw cord.; Shirt tail hem helps keep you covered in most work positions.; Tailored collar is higher in the back than front providing more freedom of movement and comfort.; Cell phone pocket at chest and 4 outer lower kangaroo pockets, 2 with zipper closures.; Wear it alone, or layer for extra warmth. |
Gender | Unisex |
Traffic Safety Vest Color | Hi-Vis Green / Black |
Fabric Weight | 0.98 |
ANSI Class | Type R Class 3 |
Pockets | 5 |
Description
The DEWALT® DSJ32 Deluxe Zip Front Class 3, Type R Hoodie is a color blocked heavy duty high visibility fleece sweatshirt with segmented heat transfer reflective tape. Features include a detachable hood, storage pockets, and a cell phone pocket.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8142QC2X3X)
- CONTRACTOR Harness, Std, FB, Contractor, No Belt, X/2X (7016X/2X)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (UT2952L)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, M, PR (32-105)
- DEWALT Outerwear DSJ32-3 Deluxe Zip Front Class 3 Hdie-XL (DSJ32-3ZGS-XL)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, XL (S75022)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (61679)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility T-Shirt, Black, 4XL (65120501XXXXL)
- Dewalt High Visibility Clothing