Shop All Cordless Oscillating Tools
Dewalt
Oscillating Tool, 20V DC, Cordless, 3.2 Degrees Oscillation Angle, MAX* XR Series
Mfr # DCS356B/DCB203
Zoro # G1700712
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Tool Length 11 13/64 in
- Orbits per Minute 0 to 20,000
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS356B/DCB203
- Zoro # G1700712
- Country of Origin Multiple
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 11 13/64 in |
Overall Length | 11 1/8 in |
Description
Oscillating Tool, Voltage 20V, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 20,000, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (1) 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Fits Accessory Brand Craftsman; DEWALT(R); Porter Cable, Connection Style Universal, Handle Type In-Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Telescoping Inspection Mirror, 1 1/4 Dia (4FPV1)
- DIABLO Carbide Tipped Tile and Stone Drill Bit Set 4 pc (DMANS1070-S4)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 3In (215-001023)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2061)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool (Tool Only) (DCS356B)
- DEWALT Oscillating Tool, 12V, Brushless Motor (DCS353B)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) (DCS356D1)
- DEWALT Oscillating Tool, 12V, Bonus Battery (DCS353B/DCB124)
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit (DCM849P2)
- MILWAUKEE TOOL M12 Multi-Tool (Tool Only) (2426-20)
- BOSCH Oscillating Tool, 18V DC, Cordless, 2.8 Degrees Oscillation Angle, 18V Max Series (GOP18V-28N)
- Dewalt Cordless Tools