Shop All Rotary Tool Accessories
Dewalt
Oscillating Titanium Semicircle Blade
Mfr # DWA4211
Zoro # G7422633
Not eligible for select promotions
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting Wood and Metal
- Includes (2) Washers for Dremel, Bosch and Rockwell
- For Use With All Oscillating Tools
- Overall Length 2 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA4211
- Zoro # G7422633
- UPC # 885911318914
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Length | 2 7/8 in |
Size | 4 in |
Blade Length | 1 3/4 in |
Blade Diameter | 4 in |
Blade Width | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Application | Cutting Wood and Metal |
Includes | (2) Washers for Dremel, Bosch and Rockwell |
For Use With | All Oscillating Tools |
Material | Steel |
Number of Pieces | 1 |
Primary Material Application | Nail-Embedded Wood |
Compatible with Adapter | DEWALT(R) |
Blade Shape | Round |
Blade Type | Long Cut |
Materials Cut | Metal, Wood |
Connection Style | Universal Open-Back |
Blade Material | Steel |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Maximum Oscillations per Minute | 0 |
Edge Material | Titanium |
Oscillating Tool Accessory Type | Cutting Blade |
Cutting Edge Style | Toothed Edge |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Universal Open-Back, Blade Shape Round, Blade Material Steel, Blade Diameter 4 in, Blade Width 4 in, Blade Length 1 3/4 in, Overall Length 2 7/8 in, Maximum Oscillations per Minute 0, Primary Material Application Nail-Embedded Wood, Materials Cut Metal, Wood, Cutting Edge Style Toothed Edge, Edge Material Titanium, Compatible with Adapter DEWALT(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2050x1)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- CHICAGO PNEUMATIC 3/8" 90 ft.-lb Air Ratchet Wrench (CP7830Q)
- STANLEY 3/8 Hex Shank 3/8 X 2 Ball (IWAF26238B10)
- DEWALT Oscillating Multi-Material Blade (DWA4214)
- DEWALT Oscillating Hardwood Blade (DWA4205)
- DEWALT Oscillating Carbide Rasp (DWA4221)
- DEWALT Hook & Loop Triangle Sandpaper Assorted - 12 PK (DWASPTRI3)
- DEWALT Oscillating Semicircle Blade (DWA4210)
- DEWALT 3 pk Oscillaing Flush Cut Blade (DWA4212-3)
- DREMEL Emery Wheel Point, PK2 (953)
- Dewalt Rotary Tools & Accessories