Shop All Rotary Tool Accessories
Dewalt
Oscillating Rigid Scraper Blade
Mfr # DWA4217
Zoro # G7418871
original price:
$8.95
5% off
new price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Rigid Scraper
- Includes (2) Washers for Dremel, Bosch and Rockwell
- For Use With All Oscillating Tools
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4217
- Zoro # G7418871
- UPC # 885911318976
- Country of Origin Viet Nam
- Category Rotary Tool Accessories
Dimensions
Size | 2 in |
Overall Length | 2 3/4 in |
Blade Width | 2 in |
Blade Length | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Scraper Blade |
Application | Rigid Scraper |
Includes | (2) Washers for Dremel, Bosch and Rockwell |
For Use With | All Oscillating Tools |
Material | Steel |
Number of Pieces | 1 |
Scraper Type | Rigid |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Oscillating Tool Accessory Type | Scraping Blade |
Connection Style | Universal Open-Back |
Blade Shape | Straight |
Blade Type | Scraping |
Blade Material | Steel |
Description
Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 2 in, Blade Length 1 1/4 in, Overall Length 2 3/4 in, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable, Application Rigid Scraper, Blade Material Steel, Includes (2) Washers for Dremel, Bosch and Rockwell, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 5/8" SAE Socket, 6 Points (J5320-50)
- STANLEY ENGINEERED FASTENING Cordless Blind Rivet Tool In Case With Battery And Charger, ACCUBIRD (ACCUBIRD)
- EAZYPOWER Tri-Wing Screwdriver #4 Round (35677)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 12 mm Size, Standard Socket, Black Phosphate (49-66-6244)
- DEWALT Oscillating Multi-Material Blade (DWA4214)
- DEWALT Oscillating Flush Cut Blade (DWA4212)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI12)
- DEWALT Oscillating Flexible Scraper Blade (DWA4218)
- DEWALT Oscillating 3-Pc. Set (DWA4215)
- DEWALT Oscillating Wood Detail Blade (DWA4208)
- BOSCH Metal Flush Cut Blade (MM482)
- Dewalt Rotary Tools & Accessories