Shop All Cordless Cut-Out Tools
Dewalt
Oscillating Multi-Tool Kit, 2.3 lb., 2.0Ah
Mfr # DCS356D1/DWA4216
Zoro # G801209470
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Battery Capacity (1) 2.0 Ah
- Includes Kit Bag, (1) Accessory Storage Box, (1) Depth Guide, (1) Fast-Cut Wood Blade, (1) Sanding Pad, (1) Tool Bag, (1) Universal Accessory Adapter, (1) Wood With Nails Blade, (25) Sheets of Sand Paper, Mfr. No. DWA4216
- Series 20V MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS356D1/DWA4216
- Zoro # G801209470
- Country of Origin Multiple
- Category Cordless Cut-Out Tools
Dimensions
Overall Length | 11 1/8 in |
Description
Oscillating Tool Kit, Voltage 20V, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 20,000, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (1) 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Fits Accessory Brand Craftsman, DEWALT, Porter Cable, Connection Style Universal Open Back, Switch Type Trigger, Handle Type In-Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-20 HSS Plug Hand Tap (DWTST1-1/4-20P)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1405004108)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- STANLEY 232 in Nail Set 1 pc (58-112)
- DEWALT ATOMIC 20V MAX* Brushless Cordless Oscillating Multi-Tool Kit (DCS354D1)
- DEWALT Cut-Out Tool (DW660)
- DEWALT Cordless Cut Off Kit w/ BONUS BATTERY (DCS438E1/DCBP520)
- MAKITA Drywall Cut-Out Tool Kit (3706K)
- MAKITA Cut-Out Tool, 12 1/4 in L, 32,000 RPM (XOC02Z)
- CRAFTSMAN V20 Cordless Drywall Cut-Out Tool (CMCE200B)
- MAKITA 18V LXT® Compact Band Saw (XBP03Z)
- Dewalt Cordless Cut-Out Tools