Shop All Cordless Combination Kits
Dewalt
Oscillating Multi-Tool Kit, 12V, 2.0 Ah
Mfr # DCS356D1 / DCB205
Zoro # G3998072
product price: $407.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- Battery Capacity (1) 2.0 Ah, (1) 5.0 Ah
- Cordless Tool Battery Type Li-Ion
- Includes (2) Batteries, Charger, Sanding Pad, (25) Sheets of Sand Paper, Accessory Storage Box, Tool Bag, Depth Guide
- Series MAX* XR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS356D1 / DCB205
- Zoro # G3998072
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Tool Length | 11 13/64 in |
Overall Length | 11 1/8 in |
Description
Oscillating Tool Kit, Voltage 20V, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 20,000, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (1) 2.0 Ah, (1) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Fits Accessory Brand Craftsman, DEWALT, Porter Cable, Connection Style Universal Open Back, Handle Type In-Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- X1 TOOLS 5/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-2063x24)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206)
- BOSCH 12x6 Spade Bit (DSB1005)
- DEWALT 20VMAX XR BRUSHLESS 2TOOL COMBO KIT (DCK249M2)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK447P2)
- DEWALT Cordless CombInation Kit, 20.0V, 2 Tools (DCK240C2)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- DEWALT Cordless Combo Kit, 20.0V, 2 Tools (DCK294P2)
- DEWALT 20V MAX* Premium 5-Tool Combo Kit (DCK592L2)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- Dewalt Cordless Combination Kits