Shop All Rotary Tool Accessories
Dewalt
Oscillating Flush Cut Blade
Mfr # DWA4212
Zoro # G7419982
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cutting Wood and Metal
- Includes (1) Blade, (1) Washer
- For Use With All Oscillating Tools
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4212
- Zoro # G7419982
- UPC # 885911318921
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Size | 4 in |
Overall Length | 2 7/8 in |
Blade Length | 1 3/4 in |
Blade Width | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Application | Cutting Wood and Metal |
Includes | (1) Blade, (1) Washer |
For Use With | All Oscillating Tools |
Material | Steel |
Number of Pieces | 2 |
Blade Type | Flush Cut |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Cutting Edge Style | Toothed Edge |
Materials Cut | Metal, Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Cut Style | Flush Cut |
Primary Material Application | Nail-Embedded Wood |
Connection Style | Universal Open-Back |
Blade Material | Steel |
Edge Material | High Speed Steel |
Compatible with Adapter | DEWALT(R) |
Blade Shape | Round |
Maximum Oscillations per Minute | 0 |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Open-Back, Blade Shape Round, Blade Material Steel, Blade Width 4 in, Blade Length 1 3/4 in, Overall Length 2 7/8 in, Maximum Oscillations per Minute 0, Primary Material Application Nail-Embedded Wood, Materials Cut Metal, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material High Speed Steel, Compatible with Adapter DEWALT(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Small V Carving Gouge Wood and Hobby Chisel Refills 2pcs., 12pk. (20330)
- CENTRAL TOOLS INDICATOR DIAL (CE4343)
- BIG HORN Straight Handle Tap Wrench 1/4 Inch Hand Taps Capacity (Drop Forged) (19862)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 96" L (5700-9600)
- DEWALT Wide Oscillating Fastcut Wood Blade (DWA4207)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI12)
- DEWALT Titanium Oscillating Flush Cut Blade (DWA4213)
- DEWALT Hook & Loop Triangle 80 Grit Sandpaper - 12PK (DWASPTRI083)
- DEWALT Oscillating Titanium Metal Blade (DWA4209)
- DEWALT Oscillating Semicircle Blade (DWA4210)
- EAZYPOWER Rotary Drum Rasp, 4 in., 1 pcs. (30453)
- Dewalt Rotary Tool Accessories